Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Secura Analytical Balance, 220g by 0.1mg,iso Calibration

EW-11800-63
$3,950.00 USD/EACH

Usually ships in 8 days.
Qty

  • Designed for users who work in regulated environments that require high accuracies
  • Color touch screen with picture graphic menu
  • Optoelectronic level sensor with alarm function and user interface
  • isoCAL fully automatic, motorized calibration and adjustment
  • No weighing below the minimum value with programmable SQmin
  • Easy to clean with removable glass draft shield, stain-resistant surfaces, and smooth contours
  • Supervisor lock prevents unintentional menu changes
  • Mini USB interface enables communication with a PC or printer
  • Weighing applications include general weighing, density, percentage, check weighing, peak hold, counting, and averaging
  • Built-in overload protection

What's Included:
USB cable, in-use cover, draft ring, draft shield, and universal power adapter.
Product Type Analytical Balances
Auto shutoff Yes
Calibration Internal
Capacity (g) 220
Housing dimensions 8.5 x 12.3 x 13.7
Dimensions (" W) 8.5
Dimensions (" H) 12.3
Dimensions (" D) 13.7
Display Color Touchscreen
Readability (g) 0.0001
Linearity (g) 0.0002
Repeatability (g) 0.0001
Stabilization time 2 seconds
Power (VAC) 100-240 V
Draft shield (WxHxD) 8.5 x 9.5 x 7.5 inches
RS-232 interface USB
Languages All
Brand Sartorius
Model SECURA224-1S





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title