Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

SelecTone Audible Alarm, 120 VAC

EW-10406-00
$251.73 USD/EACH

Usually ships in 8 days.
Qty

  • Emit emergency signals from one of 32 tones
  • Tone volumes from 64 to 88dB at 10 feet
Use these audible alarms for indoor or outdoor alarming applications. Compact, low profile design makes installation ideal in factories, plants, and offices. Solid state circuitry ensures reliable and continuous operation. Required Universal Tone Module (sold separately below) offers a choice of 32 alarm tones — select desired tone via dip switch. The module fits into the alarm for easy plug-in installation. Plastic cover impregnated with stainless steel fibers shields circuitry from RFI and EMI.
Product Type Alarms
Dimensions (" W) 4-1/2
Dimensions (" H) 4-1/2
Dimensions (" D) 3-1/2
Brand SelecTone
Model 50GC-120BG
Manufacturer number 50GC-120BG
Power (VAC) 120

Accessories
Qty/Price
Availability
Universal Tone Module
EW-10406-10

at $117.85 USD/EACH

Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title