Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Sellstrom Eyewear Germicidal Cabinet

EW-86478-01
$720.00 USD/EACH

Usually ships in 5 days.
Qty

  • Kills 99.2% of bacteria in just five minutes
Timer-controlled cabinet kills 99.2% of bacteria in five minutes using a UV germicidal lamp. The pilot light remains lit when UV lam is in use. Cabinet shuts off UV lamp if double doors are opened. Doors interlock with tamper-resistant latches, and feature a cylinder lock and two keys. The cabinet has eight shelves with a capacity of six pairs of glasses, or five pairs of gogglesper shelf. Constructed of 24-gauge white enameled steel and requires no assembly. Unit can be wall or shelf mounted.
Product Type Accessory
Color White
Temple style White
Power (VAC) 110
Dimensions (" W) 54.5
Dimensions (" H) 32
Dimensions (" D) 9.5
Brand Sellstrom
Model 90494
Manufacturer number 90494





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title