Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Seward Stomacher 400C Lab Blenders, programmable, 110VAC

EW-36850-04
$5,958.00 USD/EACH

Usually ships in 5 days.
Qty

  • Blend and homogenize within sealed processing bags—eliminating cross-contamination and cleaning between samples
  • Small footprint offers convenient placement on your lab bench
  • Increase productivity—no need to clean equipment between processing, simply discard used sterile processing bags after use
  • Paddle design processes materials that cannot be handled by conventional lab blenders
The unique action of the Stomacher uses paddles to homogenize samples through a combination of crushing and stirring forces. Gamma-irradiated sterile disposable bags (order separately) allow you to homogenize and transport samples without changing containers or handling sterile samples.Stomacher 400C processes larger sample volumes from 80 to 400 mL. It features one-touch user-programmable time, three paddle speeds, and “hands-free” auto-run. The unique patent-pending curved paddle design produces homogenization through a combination of crushing and stirring. During operation, the curved paddles and an island baffle mold the bag contents into a tubular ring for vigorous stirring and circulation of the sample from top to bottom, extracting more organisms into suspension than any other blending process. Round-bottom blender bags without corners or creases maximize the efficiency of the curved paddle design.
Product Type Paddle Blenders
Description Stomacher 400C
Power (VAC) 110
Color White and Blue
Dimensions 13.25 in W x 11 in H x 13.25 in (33.7 x 27.9 x 33.7 cm)
Brand Seward
Manufacturer number 0400/001/AJ





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title