Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Silastic Laboratory Tubing, 3/16" ID X 3/8" OD, 50'

SI-96115-26
$106.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $95.40/PACKAGE
10 15% $90.10/PACKAGE
20 20% $84.80/PACKAGE
    Applications: Pharmaceutical, biotech, filtration, and environmental analysis
    Characteristics: Platinum-cured, nonpyrogenic, bacteria and fungus-resistant, extremely low extractables, and does not impart a taste or odor
    Certifications: Exceeds USP Class VI Plastics Test requirements, elastomer and tubing are manufactured under Bulk Pharmaceutical cGMPs in an FDA-registered, ISO-9002-certified facility
    Temperature range: –65°F to 480°F (–54°C to 249°C)
    Sterilize: Autoclave or radiation.
    Product Type Tubing
    Maximum temperature (º F) 480
    Minimum temperature (º F) -65
    Tubing ID (in.) 3/16
    Tubing ID (mm) 4.8
    Tubing OD (in.) 3/8
    Tubing OD (mm) 9.5
    Wall thickness (in.) 3/32
    Wall thickness (mm) 2.4
    Certifications USP,GMP,FDA,ISO-9002
    Translucent No
    Sterilizable Yes
    Feet per pack 50
    Brand Silastic
    Manufacturer number 2415623





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title