Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Silicone Heating Tape with Controller (2' L x 1" W)

EW-36001-52
$175.00 USD/EACH

  • Regulates the length of time the heater is on and off
  • Heat to 500°F (260°C)
    „h Flexible silicone rubber is moisture resistant
These heating tapes are constructed of double insulated resistant wires with insulated fiberglass, fully encapsulated in high temperature silicone rubber. Heating tapes feature built-in percentage controller for safely regulating heating tapes. These tapes are ideal for tight radius heating applications and are chemical, abrasion and moisture resistant.
What's Included:
6-ft (1.8-m) power cord with a standard 2-prong plug
Product Type Tapes
Watts 144
Power (VAC) 120
Width (in.) 1
Length (ft) 2
Max temperature 500°F (260°C)
Length (in.) 24
Brand Cole-Parmer
Manufacturer number TBSAT101-020





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title