Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Silicone Tape, Orange, 1

EW-08280-00
$31.00 USD/ROLL

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $27.90/ROLL
30 15% $26.35/ROLL
120 20% $24.80/ROLL
    Self-bonding, self-fusing silicone tape resists moisture, oxygen, and ozone. Highly resistant to voltages-provides a long service life. Use this cohesive insulating barrier from -150 to 500°F (-101 to 260°C). Fuses to itself in about 24 hours, forming an inseparable bond. This flat tape has no adhesives and leaves no residue. Protects from effects of vibration and shock.
    Product Type Tape
    Dimensions (ft/roll) 36
    Color Orange
    Material Silicone
    Dimensions (" W) 1
    Thickness (mil) 0.5
    Manufacturer number 78-20T-Orange
    Model 78-20T-Orange

    Build a complete system




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title