Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Silicone rubber insulated heating tape, 4' x 1", 208 watts, 120 VAC

EW-03110-40
$165.00 USD/EACH

  • Heat to 500ºF (260ºC)
  • Suitable for direct contact with conductive surfaces
Fine-strand resistance wires are double insulated with braided fiberglass and knitted into flat tapes. Tapes are then completely enclosed in high-strength, high-temperature-resistant silicone rubber. Rubber is extruded for void-free encapsulation. Rubber resists moisture and solvents-see our Chemical Resistance Charts on pages 1260-1268. Silicone rubber-insulated lead wires extend 2 feet from both ends of the tape. No ties.
Tapes come with 2-ft long insulated lead wires emerging from opposite ends to simplify connection to power source . The 120 VAC tapes have integrally molded separable plugs (see inset on facing page); the 240 VAC models do not include plug. Shpg wt for all tapes is less than 1.0 lb (0.5 kg).
Warning: Do not overlap tapes!
Product Type Tapes
Watts 208
Power (VAC) 120
Width (in.) 1
Length (ft) 4
Max temperature 500°F (260°C)
Manufacturer number TBSO-101-040

Accessories
Qty/Price
Availability

at $382.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title