Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Silicone stopper, size 13 1/2

EW-06298-24
$28.25 USD/BAG of 1

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $25.42/BAG of 1
30 15% $24.01/BAG of 1
120 20% $22.60/BAG of 1
    Silicone bubbles make these stoppers lightweight—they float on water. Withstand temperatures from –76 to 392°F (–60 to 200°C). Stoppers are available in 14 color-coded sizes, given in both standard and Japanese size numbers.
    Softness and flexibility allow stoppers to fit a range of holes. Easily make openings for glassware fit your exact specifications with the optional cork borer set. 2 bg/cs.*
    Product Type Stoppers
    Standard size number 13.5
    Top OD (mm) 77
    Color Green
    Material Silicone
    Bottom OD (mm) 65
    Qty/pk 1





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title