Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Single-Channel VHF radio

EW-86399-00
$225.00 USD/EACH

Usually ships in 7 days.
Qty

  • Extended range, performance, and battery life
  • 27 VHF frequencies
  • Range of up to 4 miles
  • 15 hours of continuous use
Rugged radios provide instant and clear communication—ideal for plant or warehouse use. Frequencies reserved exclusively for businesses limit congestion and boost power. All radios run on a built-in rechargeable 4.8 V NiMH battery or four 1.5 V AA batteries (not included). What’s included: antenna, spring-action belt clip, and 115 VAC NiMH battery charger.
Description VHF 1-Watt
Channels 1
Scanning capability No
Range (inside) Steel/concrete building: 150,000 sq ft| Multi level building: 8 floors
Range (outside) No obstructions: 4 miles| Near residental: 1.5 miles
Power NiMH battery(included) or four 1.5V AA Batteries(not included)
Manufacturer number RDV2020
Model XV1100

Accessories
Qty/Price
Availability

at $110.00 USD/EACH

Usually ships in 10 days.

at $7.50 USD/PACKAGE of 4

In stock.




 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title