Single-Stage Regulator, 180 Capacity, 580 CGA Fitting

EW-98200-12
$409.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 5 days.
Qty
    Regulators feature 316 stainless steel diaphragms—ideal for your noncorrosive analytical applications. O-rings of PTFE ensure leak-free operation. Bar stock brass bodies minimize dead space. Automatic reseating valve extends regulators service life. Dual sintered filters reduce gas velocity when opening high-pressure cylinders. Chrome-plated finish prevents tarnish.Single-stage regulators (Cv = 0.05) reduce the tank pressure to your desired operating pressure. Decay rate is 0.25 psi per 100 psi inlet change.
    Product Type Analytical Gas Regulators
    Max psi (inlet) 3000 psig
    Max psi (outlet) 25 psig
    Process connection CGA inlet
    1/4" NPT(M) outlet
    1/4" NPT(F) relief & gauge
    Min operating temperature (º C) -40
    Max operating temperature (º C) 74
    Min operating temperature (º F) -40
    Max operating temperature (º F) 165
    Materials of construction 316 SS diaphragm, PTFE O-rings, chrome-plated finish
    Relief valve setting (psig) 85 psig
    Max Delivery Pressure (psig) 25
    Gauge range (outlet) 0 - 30 psi
    Gauge graduations (outlet) 1 psi
    CGA fitting 580
    Capacity (SCFH) 250
    Brand Cole-Parmer
    Manufacturer number Y11 244A580





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  • 13-14 Spanish Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title