| Product Type |
Analytical Gas Regulators |
| Max psi (inlet) |
3000 psig |
| Max psi (outlet) |
25 psig |
| Process connection |
CGA inlet 1/4" NPT(M) outlet 1/4" NPT(F) relief & gauge |
| Min operating temperature (º C) |
-40 |
| Max operating temperature (º C) |
74 |
| Min operating temperature (º F) |
-40 |
| Max operating temperature (º F) |
165 |
| Materials of construction |
316 SS diaphragm, PTFE O-rings, chrome-plated finish |
| Relief valve setting (psig) |
150 psig |
| Max Delivery Pressure (psig) |
25 |
| Gauge range (outlet) |
0 - 60 psi |
| Gauge graduations (outlet) |
2 psi |
| CGA fitting |
580 |
| Capacity (SCFH) |
500 |
| Manufacturer number |
Y11 244B580 |
| Brand |
Cole-Parmer |