Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Sit-stand stool, 23"-33" height, polished aluminum base

EW-47621-66
$204.00 USD/EACH

  • Designed for mobility, safety and comfort
“Sit-Stand” backless stool gives support while sitting or standing. Allows worker to stay in upright position while placing weight directly on seat. Ergonomically designed for mobility without putting added pressure on back and lower body of worker. Polyurethane seat has tilt adjustment. Sit-stand stools have pneumatic seat height adjustmen and pneumatic cylinder has a lifetime guarantee. Stools have 360°swivel.
Product Type Chair
Dimensions (" H) 33
Shpg wt (lbs) 22
Material Aluminum
Description Sit-stand stool, 23"-33" height, polished aluminum base
Brand Bevco





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title