dummy
EW-48573-06
Usually ships in 8 days.
Qty:
- Large capacityholds up to fifty slides!
- Temperature range from ambient to 100°C
- Drying bars included for easier slide drying
Slide warmer facilitates tissue mounting and slide staining procedures, and is specifically designed for chemical, biological, and bacteriological laboratories. Dehydrate and set adhesives or perform non-adhesive section mountings on warming deck. Front panel has temperature adjustment dial and two lightsone for when power is on and one for when heater is on.
| Product Type |
Slide warmer |
| Dimensions |
15.5"W x 3.5"H x 7.12"D (39.3 x 8.9 x 18.1 cm) |
| Capacity |
1" x 3" slides: 50 |
| Description |
Slide warmer, 230VAC |
| Temperature (Range) |
ambient to 100°C (212°F) |
| Power |
230 VAC, 50/60 Hz |
| Manufacturer number |
MH6616 |
| Brand |
Electrothermal |
at $40.00 USD/PACKAGE of 144
In stock.
at $16.25 USD/BOX
In stock.
at $95.00 USD/PACKAGE of 144
In stock.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334