Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Small Lab Worktable 3-sided

EW-47300-03
$1,204.00 USD/EACH

Usually ships in 15 days.
Qty

  • Mobile laboratory worktables let you move PCs and equipment to where you need them.
  • Advanced polymer construction provides corrosive resistance for lab environments.
  • Mobile units can be easily moved to clean behind the table area.
Stainless steel worksurface with bull-nose edge and backsplash is durable and easy to clean.
Polymer posts and frame are lightweight and will not corrode.
Smooth rolling polyurethane casters are non-marking; two braking casters secure table in place. Included polymer undershelf features Microban®antimicrobial treatment to inhibit the growth of bacteria, mold, and mildew.
Product Type Laboratory Worktables
Dimensions 30 in D x 30 in L
Dimensions (" D) 30
Dimensions (" L) 30

Accessories
Qty/Price
Availability
Flat Monitor Arm
EW-47300-07

at $520.00 USD/EACH

Usually ships in 15 days.
Keyboard Tray
EW-47300-09

at $246.00 USD/EACH

Usually ships in 15 days.

at $209.00 USD/EACH

Usually ships in 15 days.
30" EPOXY Wire Shelf
EW-47300-13

at $77.00 USD/EACH

Usually ships in 15 days.
Rolling 4-drawer Cart
EW-47300-15

at $2,330.00 USD/EACH

Usually ships in 15 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title