Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Solid-design 4 in cable tie, white 1000/bag

SI-06830-52
$22.75 USD/BAG of 1000

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $20.48/BAG of 1000
30 15% $19.34/BAG of 1000
120 20% $18.20/BAG of 1000
    These ties are injection-molded of 6/6 nylon— won’t corrode or stretch. Durable locking mechanism holds securely even when used to bundle vibrating or flexing materials.Ties continue to hold tension even in oily spray or wet environments.Easily apply ties by hand or use a tensioning tool—order tools separately.

    Ties are UL-component recognized, and are self-extinguishing as per UL 94 Flam. Class: V-2 (models 06830-85 and -95 have a UL flame rating of UL94-HB). All solid design cable ties (“A”, and “E” meet military specification MS3367 except the extra-heavy duty models (06830-42 and -99). Ties withstand temperatures to 185°F (85°C) and have a melting point of 495°F (257°C); except for barbed design cable ties which withstand temperatures to 167°F (75°C) and have a melting point of 425°F (218°C). All ties remain flexible to –40°F (–40°C). Efficient range of ties may be higher or lower in your specific application.
    Product Type Cable Ties
    Bundle dia 0.9375 in
    Min loop strength 18 lb
    Length (in.) 4
    Qty/pk 1000





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title