Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 
Sorry, this item is now discontinued.browse similar itemsor Contact us for more information.

Solid state relay, 40 amps, with 3 to 32 VDC control input

Continental Industries  |   Mfr# SVDA3V50  |   Item# EW-94469-40

$42.50 USD/EACH

Discontinued
Qty
    FEATURES
    • 10-75 amps, 330 Vac max
    • 50-75 amps, 660 Vac max
    • Single phase, zero crossing
    • LED input indicator
    • Clear safety cover included
    • Panel mount
    • DC and AC input versions
    • Superior surge survival
    • EN60947-4-3 compliant
    • UL recognized, CSA listed
    Product Type Relays
    Model SVDA/3V50
    Max current (Amps) 50
    Output 40 amps
    Voltage drop 1.5 V at rated current
    Control power (VDC) 4 to 32
    Load power (VAC) 24 to 330
    Input voltage (Type) DC
    Frequency range 47 to 63 Hz
    Input logic ON >4 VDC/3.5 mA, 32 VDC/8 mA max. current limited, OFF <1 VDC
    Solid state Yes
    Dimensions 2.25"L x 1.75"W x 0.9"H; with 1.88" mounting screw centers
    Input impedance 1.5 kohm
    Max turn-on voltage 3 VDC
    Min turn-off voltage 1 VDC
    Off-state leakage at rated voltage 8 mA
    Operating ambient -40 to 220°F
    (-40 to 100°C)
    Over-voltage rating 600 PIV
    Voltage range 24 to 330 VAC
    Brand Continental Industries
    Qty/ea 1
    Manufacturer number SVDA3V50

    Accessories
    Qty/Price
    Availability

    at $34.50 $31.05 USD/EACH

    Usually ships in 7 days.

    at $39.75 USD/EACH

    In stock.




    Technical Resources
     
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews