Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Specific gravity cup, 8.32 mL capacity, 1.2% volume tolerance, for use in the U.S.

EW-38000-00
$225.00 USD/EACH

  • Quickly determine specific gravity or weight per gallon
Use these precision-made stainless steel cups with your laboratory balance to determine specific gravity or pounds per gallon. Simply tare balance to cup weight, then weigh cup filled with sample. Order cups for U.S. Standard or British Standard determinations. All cups meet MIL STD 45662A and are NIST-traceable.
Product Type U.S standard
Volume tolerance ±1.2%
Weight (with water) 47 g
Capacity 8.32 mL
Dimensions 26.5 mm H x 25.4 mm OD





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title