Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Speciman Vials, 8 mL

EW-08921-01
$148.00 USD/CASE of 144

    Ideal for economical collection and storage of all types of samples. Clear soda-lime glass is chemically durable.
    LDPE snap-on caps form an air tight seal perfect for moisture sensitive materials. Finger tab on cap allows easy removal.
    Vials are packed in convenient pull-out trays, two trays per case. Case protects vials during transport and is ideal for storage.
    Product Type Sample vials
    Volume (mL) 8
    Cap color Clear
    Cap size 22
    Dimensions (H (mm)) 39
    Dimensions (OD (mm)) 22
    Dimensions (" OD) 0.875
    Brand Wheaton
    Dimensions (" H) 1.5625





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title