Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Spectra/Por Biotech-Grade CE Dialysis Tubing, 50000 MWCO; flat width 10 mm; diameter 6.4 mm; 33 ft (10 m) length.

EW-02890-02
$316.00 USD/BOX

Usually ships in 6 days.
Qty

  • Ideal for concentration, purification, and desalination
  • High-purity membranes with no heavy metal or sulfide contaminants
  • Low protein adsorption
Cellulose Ester (CE) offers a wider range of more precise MWCO’s for critical separations; packaged as a 10-m roll in 0.05% sodium azide.
Product Type Dialysis Tubing, Biotech-Grade
Material Cellulose Ester, biotech-grade
Membrane MWCO (Daltons) 50000
Flat width (mm) 10
Diameter (mm) 6.4
Length per pack (ft) 33
Manufacturer number 131372





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title