dummy
EW-50538-01
Usually ships in 6 days.
Qty:
- Highly sensitive meter detects minute amounts of gamma, beta, or X-rays
- Audible alarm increases with radiation intensity
- Auto power off prolongs battery life
- Compact, lightweight design fits in the palm of your hand
This digital radiation meter is ideal for emergency responders, mining, hazmat, or any application or area where potential radiation exposure may be an issue. The meter features a highly sensitive geiger-muller tube detector for scanning work areas and clothing for traces of radioactivity. The meter emits a chirping sound with each count that increases with radiation intensity and features a loud 95 db audible alarm that can be set at any point within the meter’s range.
What's Included:
Soft carrying case, one 9V battery, and certificate of compliance from the manufacturer indicating that it has been tested in a Cs-137 field for two points of linearity and overall operation.
| Product Type |
Radiation Meters |
| Description |
Digital Radiation Meter |
| Radiation detected |
Gamma, beta, or X-rays |
| Range |
0.1 to 199.9 µSv/hr;
0.1 to 19.99 mRem/hr |
| Calibration |
No |
| Display |
4-digit LCD display |
| Detector |
Geiger-muller tube detector |
| Energy response |
30 KeV to 1.5 MeV beta, gamma, and X ray radiation |
| Accuracy |
±15% |
| Dimensions |
74 x 143 x 34 mm (W x H x D) |
| Dimensions (" W) |
2-7/8 |
| Dimensions (" H) |
5-1/2 |
| Dimensions (" D) |
1-1/2 |
| Power |
One 9 V battery |
at $25.60 USD/PACKAGE of 4
In stock.
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334