Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Spherical heating mantle for 1000-ml flask, 380 watts lower half, 140 watts upper half, 230 VAC

EW-36226-25
$597.00 USD/EACH

    New Spherical heating mantles cover both top and bottom of one-, two-,or three-neck spherical flasks. Mantles are made from flexible fabrics for effective heating and protection of glass vessels. Wrap around zipper holds the mantle halves snugly together to prevent heat loss. Top split allow mantle removal without disturbing the glass vessels. Maximum heating temperature is 842°F (450°C). Mantles include detachable 4-ft, two wire-cord with locking connector. Order a power or temperature controller from the accessories.
    Product Type Heating Mantle
    Watts (upper half) 140
    Watts (lower half) 380
    Flask size (mL) 1000
    Max temperature (º F) 842
    Max temperature (º C) 450
    Dimensions 9 in x 9 in x 7.75 in
    Power (VAC) 230
    Manufacturer number 100A O1093
    Model 100A O1093

    Accessories
    Qty/Price
    Availability

    at $170.00 USD/EACH

    In stock.

    at $530.00 USD/EACH

    In stock.

    at $183.00 USD/EACH

    In stock.

    at $195.00 USD/EACH

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title