Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Spooled Masterflex platinum-cured silicone tubing, L/S 24, 300 ft.

SI-96403-24
$1,003.00 USD/PACKAGE

  • Slightly greater clarity
  • Smooth surface; low protein binding levels
  • Preferred by pharmaceutical & biotechnology industries
  • Fewer potential leachables
  • USP Class VI; FDA 21 CFR 177.2600
Suction lift (m H2O) 8.8
Product Type Pump Tubing
Suction lift (ft H2O) 29
Hose barb size (in.) 0.25
Max pressure (bar) 1.725
Max pressure (psi) 25
Max vacuum (mm Hg) 660
Max vacuum (" Hg) 26
Min temperature (º C) -50
Min temperature (º F) -58
Max temperature (º C) 230
Max temperature (º F) 446
Tubing ID (mm) 6.4
Tubing ID (in.) 0.25
Length per pack (ft) 300
Pump Series L/S
Tubing formulation Silicone
Masterflex tubing size (L/S) 24
Brand Masterflex
Resin certification (FDA) Yes
Resin certification (USP) Yes
Resin certification (3A) Yes
Max pressure continuous (bar) 2.7
Max pressure continuous (psi) 40
Sterilization Method Gamma Irradiation
Flow range with 6 to 600 rpm drive (ml/min) 17 to 1700
Flow range with 6 to 600 rpm drive with high performance head (ml/min) 18 to 1800





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title