Square Polystyrene Weigh Boats, White, 100 mL, 500/Pk

SI-01017-15
$58.00 USD/PACKAGE of 500

Are you a reseller or buying in bulk? Call us today.


  • Rounded corners simplify transfer of powdered or granular samples
  • Disposable
  • White Translucent Color Dishes - for traditional applications
  • Blue Translucent Color Dishes - contrasts for white powders and solids, increases sample
General purpose sample holders. Translucent, rubberized polystyrene withstands temperatures to 180°F, flexes for easy pouring. Biologically inert; resistant to dilute acids, aqueous solutions, alcohols, bases. For use with balances, microwave moisture analyzers, hundreds of other sample handling applications. Flat bottom resists tipping. Contoured sides permit no-slip handling.
Product Type Weighing Dish
Capacity (mL) 100
Color white
Material antistatic polystyrene
Quantity 500/pk
Dimensions 3-1/2" x 1" (8.9 x 2.5 cm)

Related products
Qty/Price
Availability

at $45.00 USD/EACH
In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  • 13-14 Spanish Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      What are the dimensions for height and sides?
      Asked on 5/2/2012 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        These Weigh Boats are 3.5" square and 1" tall.

        Answered on 5/2/2012 by Jay from Customer Service
    • Q:

      What is the tempurature capability of these weigh boats?
      Asked on 10/15/2009 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        This weigh boat is made of rubberized polystyrene which will handle temperatures up to 180 degrees F (82 degrees C).

        Answered on 10/16/2009 by Jaime from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Guaranteed In Stock ProgramSquare Weigh Boat, medium, white, 100 mL weigh capacity
     
    4.3

    (based on 3 reviews)

    100%

    of respondents would recommend this to a friend.

    Pros

    • Durable (3)
    • Easy to use (3)

    Cons

      Best Uses

      • In the lab (3)

      Reviewed by 3 customers

      Sort by

      Displaying reviews 1-3

      Back to top

       
      4.0

      Good Product

      By M.S.

      from Irvine, CA

      About Me Lab Assistant

      Verified Reviewer

      Pros

      • Accurate
      • Durable
      • Easy To Use

      Cons

        Best Uses

        • In The Lab

        Comments about Guaranteed In Stock Program Square Weigh Boat, medium, white, 100 mL weigh capacity:

        I mainly use it to weigh out Vitamins, minerals, and nutraceutical powders. I thought they were going to be anti-static but I get it on some of then once in a while. I also use the larger hexagonal dishes as well.

         
        5.0

        Sturdy weight boats

        By RacerX

        from San Diego

        About Me Academic/Professional Researcher

        Verified Buyer

        Pros

        • Accurate
        • Durable
        • Easy To Use
        • Well Calibrated
        • Works Properly

        Cons

          Best Uses

          • In The Field
          • In The Lab
          • Research

          Comments about Guaranteed In Stock Program Square Weigh Boat, medium, white, 100 mL weigh capacity:

          Would buy the weight boats again and again.

          (1 of 1 customers found this review helpful)

           
          4.0

          Great Product

          By Dianec

          from Salt Lake City, Utah

          About Me Lab Assistant

          Verified Buyer

          Pros

          • Durable
          • Easy To Use

          Cons

          • Breaks Easily

          Best Uses

          • In The Lab

          Comments about Guaranteed In Stock Program Square Weigh Boat, medium, white, 100 mL weigh capacity:

          They seem to tear easily, but otherwise are great for our use.

          Displaying reviews 1-3

          Back to top

          Customers Who Bought This Item Also Bought
          View products by: Title | Brand | Category | Price | Popularity | Best Sellers
          View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
          View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
          View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title