Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Square high-density polyethylene pail, 4-1/4 gallon

EW-06275-01
$8.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $7.20/EACH
30 15% $6.80/EACH
120 20% $6.40/EACH

  • Square design allows better use of storage space
Manufactured from 100% prime virgin high density polyethylene (HDPE), these pails are manufactured in one piece and feature a heavy duty plastic easy grip handle.

The lid, sold separately (#06275-03), features a tamper resistant ''tear-tab'' that allows easy access to product. No lid opener is required. FDA approved.
Product Type Bucket
Capacity (Liters) 16.1
Quantity 1
Material HDPE
Dimensions 14-1/2"H x 9-3/4" W dia

Accessories
Qty/Price
Availability

at $1.50 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title