Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Square semimicro cuvettes, polystyrene; 1.5 mL capacity, 500/pack

EW-06343-20
$111.00 USD/PACKAGE of 500

quantity discounts Quantity Discounts
Order Discount Price
[X]
2 10% $99.90/PACKAGE of 500
10 15% $94.35/PACKAGE of 500
40 20% $88.80/PACKAGE of 500

  • % Transmission : maximum from 340 to 800 nm
Use these economical, single-use cuvettes to obtain consistent spectrophotometric data. Available in standard, semi-micro, and fluorometry configurations. Use polystyrene cuvettes for visible spectral analysis.
Product Type Cuvette
Applications Visible Light Spectroscopy
Capacity (mL) 1.5
Pathlength 10 mm
OD (mm) 10 x 4 x 45
Material Polystyrene
Dimensions 12.5 mm W x 45 mm H x 12.5 mm D





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title