Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

StableTemp 1.4 Cu.Ft. General Purpose Digital Incubator - 115V

EW-01100-24
$1,485.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • High-quality mechanical convection incubators at affordable prices!
Incubators are manufactured with 22-gauge steel. Powder-coated exterior provides scratch and stain resistance. The interior is easy-to-clean aluminum. See-through polycarbonate doors with positive latches allow you to conveniently monitor laboratory applications. All analog incubators use a hydraulic thermostat for control of temperature and a separate on/off switch. The digital incubators utilize a PID controller and digital temperature input and readout. Over-range safety thermostat with a red warning indicator light, and a five hour timer are also provided.

Product Type General Purpose Incubators
Temp stability ± 0.5°C at 37°C
Min temperature (º C) Ambient + 10
Max temperature (º C) 90
Power (VAC) 115
Temp uniformity ± 0.7C at 37C
Display Digital
Capacity (cu ft) 1.4
Chamber size 13.5 in x 13.5 in x 13.5 in
No. of shelf positions 4
Power (Hz) 60
Shelves 2
Control type Microprocessor
CE Compliance Yes
Brand StableTemp
Manufacturer number 138225CP

Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 18 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title