Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

StableTemp Ceramic Hot Plate, 7" x 7", 230 VAC

EW-03405-15
$290.00 USD/EACH

  • Microprocessor allows for precise control of temperature throughout entire range
  • Hot Surface Warning safety symbol remains lit until top plate cools below 50°C
  • Cast-aluminum base has molded contours to divert liquid spills away from internal components
Hot Plates are designed for your general laboratory applications. These low-profile hot plates feature digital heat display and a two-piece cast-aluminum housing that deflects spills away from critical components. The easy-to-read digital display shows set point temperature for improved accuracy and repeatability. Built-in support rod mount, with thumbscrew, accommodates rods up to 13 mm in diameter. The corrosion-resistant ceramic top is perfect for high-temperature applications.
What's Included:
detachable 6-ft cord with plug.
Top plate dimensions (in.) 7 x 7
Top plate material Ceramic
Temp range (º F) 86 to 1004°F
Temp range (°C) 30 to 540°C
Dimensions 8.5 in x 3.75 in x 12.75 in
Max load capacity 25 lb
Power (VAC) 230
Power (Hz) 50/60
Power (Amps) 5
Power (watts) 1200
CE Compliance Yes
Brand StableTemp

Calibrations
Qty/Price
Availability

at $130.00 USD/EACH
Usually ships in 15 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title