Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

StableTemp Ceramic Stirrer, 7" x 7", 120 VAC

EW-03406-10
$290.00 USD/EACH

  • Microprocessor allows for precise control of speed throughout entire range
  • Cast-Aluminum base has molded contours to divert liquid spills away from internal components
  • Instant on feature starts stirring at 50 RPM to prevent splashing
Units are designed for general laboratory applications, these low profile stirrers feature updated safety features, and a two-piece spill resistant cast housing to deflect spills away from critical components. Built in support rod mount with thumbscrew will accomidate rods up to 13 mm in diameter. Choose corrosion resistant ceramic for high temperature applications or rugged aluminum for temperature uniformity.

What's Included:
detachable 6-ft (1.8-m) cord with plug and PTFE stir bar.
Product Type Stirrer (Analog)
Max load capacity (lbs) 25
Speed (rpm) (low) 30
Speed (rpm) (high) 1200
Top plate material Ceramic
Top plate dimensions (in.) 7 in x 7 in
Dimensions 8.5 in x 3.75 in x 12.75 in
Max stirring volume (Liters) 4
No. of stirring positions 1
Plug type U.S. std
Brand StableTemp
Manufacturer number 1110049S-CP
Power 120 VAC, 50/60 HZ

Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 16 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title