Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

StableTemp Digital Ceramic Stirring Hot Plate, 7" x 7", 120 VAC

EW-03407-40
$815.00 USD/EACH

  • Microprocessor allows for precise control of speed and temperature throughout entire range
  • Hot Surface Warning safety symbol illuminates when top plate is hot and remains lit until top plate cools below 50°C
  • Cast-Aluminum base has molded contours to divert liquid spills away from internal components
  • Instant ON feature starts stirring at 50 RPM to prevent splashing
These stirring hotplates are designed for applications that require precise accuracy and repeatability. Units feature an updated safety system including a hot surface warning system and over temperature protection. Separate heat and stir displays show actual and set point temperature and stir speed allowing repeatable accurate results. Units include a temperature probe kit which contains a 6” PTFE coated stainless steel probe, 18” support rod, and probe clamp. Timer will shut off heating, stirring or both and sound an audible alarm to alert user.
Over temperature protection system cuts off power to unit in overheat condition protecting both user and sample.
What's Included:
detachable 6-ft cord with plug and PTFE stir bart, temperature probe kit.
Product Type Stirrer (Hot Plates)
Max load capacity (lbs) 25
Speed (rpm) (low) 30
Speed (rpm) (high) 1200
Max temperature (º C) 540
Top plate material Ceramic
Top plate dimensions (in.) 7 in x 7 in
Dimensions 8.5 in x 3.75 in x 12.75 in
Timer Yes
Max stirring volume (Liters) 4
No. of stirring positions 1
Plug type U.S. std
Brand StableTemp
Manufacturer number 1130049SHP-CP
Power 120 VAC, 50/60 HZ

Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 16 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title