Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

StableTemp Economical Gravity Convection Oven, 1.7 cu ft, 115 VAC

EW-52120-02
$845.00 USD/EACH

Usually ships in 14 days.
Qty

  • Economical choice for basic drying and baking applications
  • Durable powder-coated cold-rolled steel exterior
  • Double-wall aluminum interior with 1'-thick (2.5 cm) silica-based insulation
These economical gravity convection ovens are designed for the budget-conscious laboratory needing to perform basic drying and baking applications. Temperature is controlled via a bimetallic thermostat from ambient 5 to 210degC. All models feature a pilot light to indicate when the oven is in operation and a preset high temperature limit safety thermostat.

What's Included:
two adjustable chrome-plated wire shelves, one fixed shelf. 120 VAC model has a three-wire cord and plug, 240 VAC model has a three-wire cord only.
Product Type Gravity Convection Oven
Capacity (Liters) 42.465
Capacity (cu ft) 1.5
Chamber size (" W) 16
Chamber size (" H) 15.25
Chamber size (" D) 11.5
Minimum temperature (º C) Ambient ±5
Maximum temperature (º C) 210
Minimum temperature (º F) 41
Maximum temperature (º F) 410
Power (VAC) 120
Temp uniformity ±3.6°C
Temp control accuracy ± 9° C at 100°C
Shpg wt (lbs) 57 (26 kg)
Display glass thermometer
Control type bimetallic thermostat
Power (Hz) 60
Power (watts) 800
No. of shelf positions 3
No. of shelves 2
Brand Cole-Parmer
Construction Aluminum-clad interior and powder-coat painted steel exterior
Overall dimensions 18-1/2" W x 22-1/2" H x 13-1/2" D
(47 x 57 x 34 cm)
Manufacturer number 3511C/PQ

Accessories
Qty/Price
Availability

at $92.00 USD/EACH

Call 1-888-358-4705 for availability.
Reconditioned & Like New
Qty/Price
Availability
LIKE NEW 52120-02
EW-00291GW

at $629.75 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title