dummy
EW-52120-03
Call 1-888-358-4705 for availability.
Qty:
- Economical choice for basic drying and baking applications
- Durable powder-coated cold-rolled steel exterior
- Double-wall aluminum interior with 1'-thick (2.5 cm) silica-based insulation
These economical gravity convection ovens are designed for the budget-conscious laboratory needing to perform basic drying and baking applications. Temperature is controlled via a bimetallic thermostat from ambient 5 to 210degC. All models feature a pilot light to indicate when the oven is in operation and a preset high temperature limit safety thermostat.
What's Included:
two adjustable chrome-plated wire shelves, one fixed shelf. 120 VAC model has a three-wire cord and plug, 240 VAC model has a three-wire cord only.
| Product Type |
Gravity Convection Oven |
| Capacity (Liters) |
42.465 |
| Capacity (cu ft) |
1.5 |
| Chamber size (" W) |
16 |
| Chamber size (" H) |
16.25 |
| Chamber size (" D) |
11.5 |
| Minimum temperature (º C) |
Ambient ±5 |
| Maximum temperature (º C) |
210 |
| Minimum temperature (º F) |
41 |
| Maximum temperature (º F) |
410 |
| Power (VAC) |
230 |
| Temp uniformity |
±3.6°C |
| Temp control accuracy |
± 9° C at 100°C |
| Shpg wt (lbs) |
57 (26 kg) |
| Display |
glass thermometer |
| Control type |
bimetallic thermostat |
| Power (Hz) |
50/60 |
| Power (watts) |
3600 |
| No. of shelf positions |
3 |
| No. of shelves |
2 |
| Brand |
Cole-Parmer |
| Construction |
Aluminum-clad interior and powder-coat painted steel exterior |
| Overall dimensions |
18-1/2" W x 22-1/2" H x 13-1/2" D (47 x 57 x 34 cm) |
| Manufacturer number |
3511-1C/PQ |
at $92.00 USD/EACH
Call 1-888-358-4705 for availability.
at $160.00 USD/EACH
Usually ships in 17 days.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334