Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

StableTemp chromatography refrigerator; 38 cu ft, 115V

EW-44261-42
$7,220.00 USD/EACH

Usually ships in 14 days.
Qty

  • Performance and security required for everyday chromatography applications
Designed for the chromatography lab, these refrigerators feature two 2" (5.1 cm) dia capped access portholes in each side wall to permit the insertion of thermocouples and other wiring without disturbing temperature settings. Push-button lights and circuit breaker-protected duplex electrical receptacles simplify equipment operation and allow observation of ongoing separations.

Units feature microprocessor-controlled thermostats and digital temperature display for precise temperature control, and thick polyurethane foam insulation. Painted steel exterior and white interior provide durability and easy cleanup. Doors incorporate double-paned argon-filled glass to improve efficiency.

Other features include keyed power switch, chart recorder (select models), high/low temperature alarm, door ajar alarm (except on sliding glass doors), and automatic defrost.


What's Included:
power cord and plug.
Product Type Chromotography Refrigerator
Capacity (cu ft) 38
Capacity (Liters) 1076
Dimensions (interior) 40 1/2" x 61 3/4" x 27" (W x H x D)
Dimensions (overall) 43 1/2" x 78" x 32" (W x H xD)
Min Temp - Refrigerator (º C) 1
Min Temp - Refrigerator (º F) 34
Max Temp - Refrigerator (º C) 12
Max Temp - Refrigerator (º F) 53
Temp accuracy ±3°C
No. of doors dual sliding glass doors
No. of shelves 8
Power (Hz) 60
Power (Amps) 8.8
Display Digital
Brand StableTemp
Manufacturer number MH38PA-GAEE-CP
Power (VAC) 115

Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title