| Product Type |
Chromotography Refrigerator |
| Capacity (cu ft) |
45 |
| Capacity (Liters) |
1274 |
| Dimensions (interior) |
48 5/8" x 61 3/4" x 27" (W x H xD) |
| Dimensions (overall) |
52" x 78" x 32" (W x H x D) |
| Min Temp - Refrigerator (º C) |
1 |
| Min Temp - Refrigerator (º F) |
34 |
| Max Temp - Refrigerator (º C) |
12 |
| Max Temp - Refrigerator (º F) |
53 |
| Temp accuracy |
±3°C |
| No. of doors |
dual sliding glass doors |
| No. of shelves |
8 |
| Power (Hz) |
60 |
| Power (Amps) |
8.8 |
| Display |
Digital |
| Brand |
StableTemp |
| Manufacturer number |
MH45PA-GAEE-CP |
| Power (VAC) |
115 |