dummy
EW-33858-70
Call 1-888-358-4705 for availability.
Qty:
- Reach maximum temperature quickly—rise times as fast as 25 minutes
- Autotune feature helps eliminate temperature overshoot
- Energy efficient insulation keeps exterior safe to touch
These furnaces are available in three sizes and three controller options to meet your application requirements. All models have autotune feature which allows the furnace to perform better at a particular set point and load, eliminating temperature overshoot for a commonly used application. An optional RS-485 communications port is available to let you use these furnaces with your computer. RS 485 option is factory installed—you must order the RS-485 option at the same time you order your furnace.
The fully embedded heating elements maintain temperature uniformity. A door switch cuts power to the heating elements when the door is opened minimizing your exposure to hot temperatures and extending the life of the heating elements. Unique ceramic fiber insulation and double walled construction minimize exterior surface temperatures. The removable hearth plate prevents damage to furnace from spills.
Programmable Control Furnaces have two LED displays to simultaneously display actual and set point temperatures. These furnaces can store up to 31 programs with up to 126 segments total.† Easily create programs with copy, paste, edit, and delete functions. Set furnaces to automatically run programs up to 999 times.
What's Included:
hearth plate and power cord with a plug (with the 323 and 1123 cu ft models). No cord is supplied with the 2592 cu ft models.
| Product Type |
Muffle Furnaces |
| Minimum temperature (º C) |
100 |
| Maximum temperature (º C) |
1100 |
| Minimum temperature (º F) |
212 |
| Maximum temperature (º F) |
2012 |
| Temp control accuracy |
± 1° C |
| Rise time |
35 minutes to 1100°C |
| Temp uniformity |
± 4°C at 200°C |
| Chamber size (" H) |
9 |
| Chamber size (" D) |
14 |
| CE Compliance |
Yes |
| Control type |
PID microprocessor |
| Manufacturer number |
CBFM518C |
| Power (VAC) |
208/240 |
| Power (Hz) |
50/60 |
| Brand |
StableTemp |
at $423.00 USD/EACH
Call 1-888-358-4705 for availability.
at $700.00 USD/EACH
Call 1-888-358-4705 for availability.
at $118.00 USD/EACH
In stock.
at $199.00 USD/EACH
Usually ships in 11 days.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334