Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

StableTemp furnace with programmable control, 323 cu in, 240 VAC

EW-33858-65
$3,010.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Reach maximum temperature quickly—rise times as fast as 25 minutes
  • Autotune feature helps eliminate temperature overshoot
  • Energy efficient insulation keeps exterior safe to touch
These furnaces are available in three sizes and three controller options to meet your application requirements. All models have autotune feature which allows the furnace to perform better at a particular set point and load, eliminating temperature overshoot for a commonly used application. An optional RS-485 communications port is available to let you use these furnaces with your computer. RS 485 option is factory installed—you must order the RS-485 option at the same time you order your furnace.

The fully embedded heating elements maintain temperature uniformity. A door switch cuts power to the heating elements when the door is opened minimizing your exposure to hot temperatures and extending the life of the heating elements. Unique ceramic fiber insulation and double walled construction minimize exterior surface temperatures. The removable hearth plate prevents damage to furnace from spills.

Programmable Control Furnaces have two LED displays to simultaneously display actual and set point temperatures. These furnaces can store up to 31 programs with up to 126 segments total.† Easily create programs with copy, paste, edit, and delete functions. Set furnaces to automatically run programs up to 999 times.
What's Included:
hearth plate and power cord with a plug (with the 323 and 1123 cu ft models). No cord is supplied with the 2592 cu ft models.
Product Type Muffle Furnaces
Minimum temperature (º C) 100
Maximum temperature (º C) 1100
Minimum temperature (º F) 212
Maximum temperature (º F) 2012
Temp control accuracy ± 1° C
Rise time 25 minutes to 1100°C
Temp uniformity ± 4°C at 200°C
Chamber size (" H) 6
Chamber size (" D) 9
CE Compliance Yes
Control type PID microprocessor
Manufacturer number CBFS518C
Power (VAC) 240
Power (Hz) 50/60
Brand StableTemp

Accessories
Qty/Price
Availability

at $423.00 USD/EACH

Call 1-888-358-4705 for availability.

at $700.00 USD/EACH

Call 1-888-358-4705 for availability.

at $118.00 USD/EACH

In stock.

at $199.00 USD/EACH

Usually ships in 11 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title