dummy
EW-52301-10
Usually ships in 11 days.
Qty:
- Microprocessor-PID temperature control provides superior accuracy and repeatability
- Heats up to a maximum temperature of 275°C in 30 minutessaves you valuable time in drying and aging applications
These ovens are ideal for a wide variety of applications in which precise control, good temperature uniformity, and excellent recovery times are important. Microprocessor-PID controller makes it easy to achieve and maintain the exact temperature desired.
A built-in backup controller automatically takes over if the actual temperature reaches 5°C or more above the set point. The alarm indicator lets you know when the overtemperature value has been exceeded and the back up controller is in use. Battery backup memory lets you run consecutive tests eliminating the need to reset the temperature before each run.
What’s included: chrome-plated steel shelves and a 6-ft power cord. The 2.5 cu ft 120 VAC models have a standard U.S. plug; 3.75 and 5.0 cu ft 120 V
| Product Type |
Gravity Convection Oven |
| Capacity (Liters) |
141.55 |
| Capacity (cu ft) |
5 |
| Chamber size (" W) |
18 |
| Resolution |
1°C |
| Chamber size (" H) |
26.5 |
| Chamber size (" D) |
18 |
| Minimum temperature (º C) |
50 |
| Maximum temperature (º C) |
275 |
| Minimum temperature (º F) |
122 |
| Maximum temperature (º F) |
527 |
| Power (VAC) |
120 |
| Temp uniformity |
±4°C at 200°C |
| Temp display |
3-digit LED |
| Rise time |
30 minutes to 275°C |
| Shpg wt (lbs) |
130 (59 kg) |
| Control type |
Microprocessor |
| Power (Hz) |
60 |
| Power (Amps) |
15 |
| Power (watts) |
1800 |
| No. of shelf positions |
11 |
| No. of shelves |
2 |
| Brand |
Cole-Parmer |
| Construction |
Stainless steel interior and powder-coated steel exterior |
| Overall dimensions |
26" W x 39" H x 23-1/2" D (66 x 99 x 60 cm) |
| Manufacturer number |
CP13247750G |
at $24.00 USD/EACH
In stock.
at $127.00 USD/EACH
Usually ships in 11 days.
at $160.00 USD/EACH
Usually ships in 17 days.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334