Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

StableTemp refrigerator, 25 cu ft, solid door, chart recorder, 115V

EW-44261-10
$6,230.00 USD/EACH

Usually ships in 13 days.
Qty

  • Ideal for the demanding requirements of daily lab applications
  • Quiet refrigeration system keeps the noise level down
  • Available with or without chart recorders—in a wide range of capacities
  • Glass or solid doors (depending on model)
Our complete line of general-purpose refrigerators provides the reliability and security essential for the protection of sensitive lab samples in the 1 to 12°C (34 to 53°F) range. All models deliver the performance, security and quality that you depend on with basic features such as a digital temperature controller with intuitive interface, fluorine-free high-density insulation, and automatic defrost. Standard security features include keyed power switch, high/low temperature alarm, easily accessible contacts for backup monitoring, door ajar alarm (except on sliding glass doors), and a control panel with key lock.

Painted high-quality steel exterior and white epoxy interior with stainless steel floor make these refrigerators durable and easy to clean. Easily move, level, and stabilize with the included locking casters. A 1" rear access port makes it simple to monitor a sample with an external probe.

What's Included:
power cord and plug.
Product Type General Purpose Refrigerator
Capacity (cu ft) 23
Capacity (Liters) 561
Dimensions (interior) 24" x 61 3/4" x 28 1/2" (W x H x D)
Dimensions (overall) 27" x 78" x 32" (W x H x D)
Min Temp - Refrigerator (º C) 1
Min Temp - Refrigerator (º F) 34
Max Temp - Refrigerator (º C) 12
Max Temp - Refrigerator (º F) 53
Temp accuracy ±3°C
No. of doors one hinged solid stainless steel door
No. of shelves 4
Power (Hz) 60
Power (Amps) 5.8
Alarm Standard
Display Digital
Manufacturer number MR25PA-SARE-CP
Power (VAC) 115

Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title