Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

StableTemp vacuum oven, 2.3 cu ft, 240 VAC

EW-05053-22
$5,110.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Operate at atmospheric pressure or at a vacuum up to 30" Hg
  • Polycarbonate shield protects door glass from shattering
Ideal for carefully controlled processes such as desiccating, vacuum embedding, plating, and semiconductor processing. Control vacuum levels between 0 and 30" Hg. Silicone door gasket and positive door latch assure a tight seal at all vacuum levels. A three-way valve allows easy evacuation, purging, and venting. The front-mounted stainless steel vacuum line fittings accept 1/4" ID tubing.

Radiant warm-wall heat provides excellent temperature uniformity of ±4°C at 150°C. Use the dial thermometer to monitor the chamber temperature. Insert other types of probes such as gas and humidity into the two rear 1/4" NPT(F) ports to monitor the internal atmosphere. Built-in overtemperature thermostat protects your samples from overheating. Aluminum shelves provide minimal heat retention, reducing hot spots.


What's Included:
a dial thermometer, one-piece shelf assembly with two aluminum shelves, and a 6-ft (1.8-m) three-wire power cord (120 VAC models include plug).
Product Type Vacuum Oven
Capacity (Liters) 56.62
Capacity (cu ft) 2
Chamber size (" W) 14
Chamber size (" H) 14
Chamber size (" D) 20
Minimum temperature (º C) 35
Maximum temperature (º C) 220
Minimum temperature (º F) 95
Maximum temperature (º F) 428
Power (VAC) 240
Temp uniformity ±8.3°C at 400°C
Vacuum display dial gauge
Display dial gauge
Vacuum range 0 to 30" Hg
Control type Hydraulic
Power (Hz) 50/60
Power (Amps) 6.7
Power (watts) 3500
No. of shelf positions 2 (fixed)
No. of shelves 2 (removable)
Brand Cole-Parmer StableTemp
Construction Stainless steel interior
Overall dimensions 25"W x 22"H x 25"D
Manufacturer number 3618-1C/PCE

Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 17 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title