Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Stackable high-density polyethylene pail, 6 gallon

EW-06274-27
$13.75 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $12.38/EACH
30 15% $11.69/EACH
120 20% $11.00/EACH
    Pails conform to FDA and USDA specifications. Tapered body permits one pail to nest inside another for easy storage and shipping. Pails have bail-type handle and recessed fingergrip rim. Cover features a ''tear-tab'' strip that allows easy access to product; no lid opener required. Cover is not included.
    Product Type Bucket
    Capacity (Liters) 22.7
    Quantity 1
    Material HDPE
    Dimensions 16-7/8"H x 11-7/8" dia

    Accessories
    Qty/Price
    Availability

    at $3.25 USD/EACH

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title