Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Stainless Steel Braided Chemfluor PTFE Hose; 15 ft L; 1/4" ID

EW-95629-48
$65.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty
    Applications: Pharmaceutical, chemical; food and beverage handling.
    Characteristics: Stainless steel braided sheath covers a smooth Chemfluor® PTFE static dissipating conductive tube. This smooth inner tube is up to 33% thicker than most manufacturers, which yields higher kink resistance, improved vacuum rating, and better damage resistance; high pressure rating. Neutral to taste, color, or odor. Non-stick, non-contaminating tube cleans easily.
    Resin certification: Resin is FDA (21 CFR 177.1550) and USP Class VI compliant.
    Temperature range: –100 to 500°F (–73 to 260°C)
    Cleaning method: CIP (Cleaning in place)Order hose and fittings (one for each end) and we will put them together! See related products to complete your selection.
    Use only our recommended fittings when custom ordering hose to ensure the best connections. Corect sizing and type of hose fittings are the responsibility of the customer. Orders submitted incorrectly cannot be returned for credit, so please select carefully or contact our Application Specialists for help in choosing the proper fittings.
    Product Type Hoses (Pharmaceutical)
    Working pressure (psi) 3000
    Maximum temperature (º F) 500
    Minimum temperature (º F) -100
    Tubing ID (in.) 0.25
    Tubing ID (mm) 6.4
    Tubing OD (in.) 0.375
    Tubing OD (mm) 9.525
    Max psi 3000
    Certifications FDA,USP
    Translucent No
    Burst pressure 13,500
    Weight per ft (lbs) 0.08
    Bend radius 2.5
    Feet per pack 15
    Multiplier 28
    Vacuum rating 29.9" Hg
    Brand Chemfluor





     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title