Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Stainless Steel Steam Generator; 36 Lbs/hr, 480 VAC

EW-07601-43
$28,730.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Minimize contaminants—all wetted metal parts are stainless steel
  • Use when copper, iron or other materials cannot be tolerated in the steam and/or process—the perfect choice for clean steam
  • Float-type stainless steel liquid level controller senses the purest waters—also include auxiliary low-water cutoff
  • Fully tested to rigid Q.C. inspection procedures
Designed for pharmaceutical, chemical process, sterilization, food processing, cosmetics, autoclaves and other industries that possess clean steam applications.
Note: minimum of one meg Ohm-cm specific resistivity feed water must be used for safe and proper boiler operation.
Product Type Steam Generator
Pressure (psi) 0 to 90
Dimensions (" W) 28
Dimensions (" H) 36
Dimensions (" D) 20
Electric capacity (kW) 12
Output (lbs/hr) 36.2
Power (VAC) 480
Power (Hz) 50/60
Power (Amps) 15
Phase 3
Brand Sussman





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title