Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Stainless Steel Worktables with Rear Splash, 60"L x 30"W

EW-47620-82
$1,429.00 USD/EACH

Usually ships in 7 days.
Qty
    These worktables feature a 5" rear splash, an adjustable shelf and legs, and a bull nose edge on the front side for a comfortable work area. The tables are constructed from 16-gauge type 304 stainless steel. Sides are turned down for easy alignment with other equipment. Working height is 35-½". One-inch adjustable bullet feet are included.
    Product Type Worktables
    Dimensions 60 in L x 30 in W





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title