Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Stainless Steel work table, 48"L x 24"W

EW-86519-02
$1,500.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Economical, flat-top tables for smooth, open work space
Work tables are constructed of 16-gauge Type 304 stainless steel top, legs and crossrails to resist the rigors of daily use. All welded set up design—no assembly required. Working height is 36" and open, under-table design allows chairs to slide easily beneath for seated work space. Bullet feet (included) allow height adjustment by 1"H. Capacity 400 lb.
Approval: NSF
Product Type Worktables
Dimensions 48 in L x 24 in W





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title