Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Stainless-steel Griffin-style beaker with easy-pour rim, 4000 mL

EW-07205-90
$127.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $114.30/EACH
30 15% $107.95/EACH
120 20% $101.60/EACH
    These Griffin-style beakers with pouring spout have full capacity mark near the top to assure accurate measuring. Medium gauge 304 SS.
    Product Type Beaker
    Withstands Temp (high) (°F) 800
    Withstands Temp (low) (°F) -450
    Capacity (mL) 4000
    Quantity 1
    Brand Polarware
    Manufacturer number 4000B
    Material Stainless Steel
    Dimensions 8-7/8"H x 6-1/8" OD





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title