Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Stainless steel funnel, 32 oz

EW-07267-00
$97.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $87.30/EACH
30 15% $82.45/EACH
120 20% $77.60/EACH
    Medium gauge, 304 SS.
    Discount: Save 10% on 1-4 cs, 15% on 5-19cs, 20% on 20 cs or more. 6 ea/cs.
    Product Type Stainless Steel Funnels
    Material Stainless Steel
    Top OD 6-3/4"
    Overall length 7-1/4"
    Qty/pk 1
    Manufacturer number T1807F





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title