Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Stainless steel ladle, 24 oz

EW-07211-24
$45.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $40.50/EACH
30 15% $38.25/EACH
120 20% $36.00/EACH
    Medium gauge, 304 SS.
    Graduated every 8 oz.
    Product Type Ladles & Dippers
    Dimensions 2.5 in D x 6 in dia
    Handle length 18-1/4"L
    Sterile Yes
    Brand Cole-Parmer
    Capacity (mL) 0.8
    Quantity 1
    Material Stainless Steel





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title