Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Standard Glove Box; 110V

EW-34750-00
$7,115.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Ideal for pharmaceutical, biotechnology, cleanroom, and animal science work
These self-contained glove boxes are designed for isolating sensitive research studies from a hostile exterior environment, and are economical and portable. Glove box features double-layered, closed cellular neoprene gasketing system and an optically clear, onepiece acrylic top. Single-user model has a white plastic bottom; dual-user model has clear acrylic top and bottom. Transparent transfer chamber features a vacuum gauge and a white leveling tray for transferring liquids through the transfer chamber.

Durable stainless steel O-rings securely hold gloves; choose from models for single or dual users. Ambidextrous, white Hypalon® gloves offer superior chemical and UV resistance.
What's Included:
vacuum gauge on the transfer chamber, one pair of white Hypalon gloves, four ground key cock valves, and a multiple-outlet electrical strip that is UL and CSA approved.

Chamber size 12 in L x 11 in in ner dia
Product Type Glove Boxes
Overall dimensions 55 in W x 27 in H x 35 in D
Side door dimensions 11 in dia
Port size 8.75 in dia
Dimensions 55 in W x 27 in H x 35 in D
Power (VAC) 110-120
Brand Plas-Labs
Manufacturer number 818-GB
Model 818-GB

Accessories
Qty/Price
Availability

at $345.00 USD/PAIR

In stock.

at $542.00 USD/EACH

Call 1-888-358-4705 for availability.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title