Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Standard air blower, 1/4 hp, 115 VAC/60 Hz

EW-09078-40
$2,732.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty
    Blowers have an epoxy-coated metal frame, fiberglass-reinforced polyester housing, and a polypropylene impeller to resist corrosion and ensure a long service life.
    To select the right size blower for your fume hood, calculate the equivalent duct length of your ductwork system.
    Example:
    feet of straight duct…20 ft
    2 elbows at 20 ft each…40 ft
    1 weather cap at 5 ft…5 ft
    Equivalent duct length total…65 ft
    Round up to the nearest value in the table above left—75 feet. If you are ordering a 70" fume hood and want a standard blower, you would order the 09078-10 blower.
    Product Type Fume hood extractor systems
    Blower (hp) 1/4
    Blower (type) Standard
    Power (VAC) 115
    Power (Hz) 60
    Power (Amps) 4.4
    Exhaust Volume (cfm) 520
    Brand Labconco





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title