Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Standard air blower, 1/6 hp, 115 VAC/60 Hz

EW-09078-00
$3,029.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty
    Blowers have an epoxy-coated metal frame, fiberglass-reinforced polyester housing, and a polypropylene impeller to resist corrosion and ensure a long service life.
    To select the right size blower for your fume hood, calculate the equivalent duct length of your ductwork system.
    Example:
    feet of straight duct…20 ft
    2 elbows at 20 ft each…40 ft
    1 weather cap at 5 ft…5 ft
    Equivalent duct length total…65 ft
    Round up to the nearest value in the table above left—75 feet. If you are ordering a 70" fume hood and want a standard blower, you would order the 09078-10 blower.
    Product Type Fume hood extractor systems
    Blower (hp) 1/6
    Blower (type) Standard
    Power (VAC) 115
    Power (Hz) 60
    Power (Amps) 5.4
    Exhaust Volume (cfm) 370
    Brand Labconco





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title